Occunomix

4XL Men's Sweatshirt, Yellow


product price: $35.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standards ANSI, ISEA
  • Gender Men's
  • Number of Outside Pockets 2
  • Closure Type zipper
  • Fits Chest Size 64 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Chest Size 64 in
Length 33 in
Sleeve Length 28 in
Size 4XL
Size-Body Type Regular
Reflective Stripe Width 2 in
Minimum Chest Size 56 in
Maximum Chest Size 58 in

Description

Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 6 oz, Size 4XL, Features Drawstring and Adjustable Stoppers, Pouch Pocket, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 58 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.