Shop All High Visibility Shirts & Sweatshirts
Occunomix
4XL Men's Sweatshirt, Yellow
Mfr # LUX-SWTL-Y4X
Zoro # G6935345
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Color Yellow
- Features Crew Neck
- Back Stripe Pattern U
- Standards ANSI, ISEA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SWTL-Y4X
- Zoro # G6935345
- UPC # 021844572096
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Length | 33 in |
Fits Chest Size | 64 in |
Sleeve Length | 28 in |
Size-Body Type | Regular |
Minimum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 58 in |
Description
Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Crew Neck Sweatshirt, Number of Outside Pockets 0, Gender Men's, Material Cotton/Polyester, Front Closure Type Pullover, Color Yellow, Fabric Weight 6 oz, Size 4XL, Features Crew Neck, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 58 in, Length 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Propane Gas, Y, 3/4 to1-3/8 In (4114-A)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/0)
- 3M Filter, Belt-Mounted, HE, Magenta, 40 PK, NIOSH (TR-3712N-40)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 10, PR (S13BKPUQ10)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWT-YXL)
- OCCUNOMIX Long Sleeve T-Shirt, S, ANSI Class 2 (LUX-SSTP2BX-YS)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 3 (LUX-CSWT-YL)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-LSET2B-OM)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSTP2BX-OL)
- OCCUNOMIX T-Shirt, Mens, L, Orange (LUX-SSETP2B-OL)
- TINGLEY High Visibility Sweatshirt, XL, Polyester (S78122C)
- Occunomix High Visibility Shirts & Sweatshirts