Occunomix

3XL T-Shirt, Yellow


product price: $82.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 3XL
  • Material Modacrylic Blend, Poly, Cotton
  • Color Yellow
  • Features CAT 2 Protection- ATPV 10 Cal/Cm², Flame Resistant for the Life of the Garment
  • Standards ANSI/ISEA 107-2015 Class 2 - Type R, ASTM F1506, NFPA 70E
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 3XL
Fits Chest Size 56 in
Sleeve Length 22.75 in
Length 30 in
Reflective Stripe Width 2 in
Minimum Chest Size 52 in
Maximum Chest Size 54 in

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Modacrylic Blend, Poly, Cotton, Number of Outside Pockets 1, Color Yellow, Size 3XL, Fabric Weight 7.75 oz, Standards ANSI/ISEA 107-2015 Class 2 - Type R, ASTM F1506, NFPA 70E, Sleeve Type Long, Maximum Chest Size 54 in, ANSI Type R, Features CAT 2 Protection- ATPV 10 Cal/Cm�, Flame Resistant for the Life of the Garment, Length 30 in, Minimum Chest Size 52 in, Moisture-Wicking Yes, Pocket Locations Left Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.