Shop All High Visibility Shirts & Sweatshirts
Occunomix
3XL Men's Sweatshirt, Yellow
Mfr # LUX-SWTLHZ-Y3X
Zoro # G6772403
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Color Yellow
- Features Drawstring and Adjustable Stoppers, Pouch Pocket
- Back Stripe Pattern U
- Standards ANSI, ISEA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-SWTLHZ-Y3X
- Zoro # G6772403
- UPC # 021844572010
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Length | 32 in |
Fits Chest Size | 60 in |
Sleeve Length | 27 1/2 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 52 in |
Size-Body Type | Regular |
Maximum Chest Size | 54 in |
Description
Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 6 oz, Size 3XL, Features Drawstring and Adjustable Stoppers, Pouch Pocket, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 7" H, 10" W, Aluminum, Employees Only Visitors Please Use Front Entrance Sign, Landscape (OS-NS-A-710-L-12011)
- INDIAN Adj Carrying Straps, Poly, 1-3/4 In (175980)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 10, 1 PR (11-425)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 095)
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y5X)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWT-Y4X)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-SSETPBK-OM)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWTBX-YL)
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y5X)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-Y2X)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BLM4XLREG)
- Occunomix High Visibility Clothing