Shop All High Visibility Jackets & Coats
Occunomix
3XL Men's 5-In-1 Parka, Hi-Vis Orange
Mfr # LUX-TJFS-O3X
Zoro # G7267355
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Features 3M(TM) Scotchlite(TM) Reflective Material, Three Layers of Weather Blocking Fabrics with Bodywarmer
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TJFS-O3X
- Zoro # G7267355
- UPC # 021844565968
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 36 in |
Size-Body Type | Regular |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Garment Length | Thigh Length |
Reflective Stripe Width | 2 in |
Description
Coat, Garment Type Coat, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size 3XL, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 56 in, Material Polyester, Temperature Rating -3 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9614)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB/UGN)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-11.5W)
- HEXARMOR Knit Gloves, General Purpose, L, PR (3054-L (9))
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJFS-YXL)
- OCCUNOMIX Jacket, Unisex, 4XL, Orange (LUX-350-JB-BO4X)
- OCCUNOMIX Men's Yellow Polyester Jacket size 5XL (LUX-ETJBJR-BY5X)
- OCCUNOMIX Large High Visibility Jacket, Yellow (LUX-250-JB-BYL)
- OCCUNOMIX 3XL High Visibility Jacket, Orange (LUX-ETJBJ-O3X)
- OCCUNOMIX Jacket, Unisex, 2XL, Yellow (LUX-350-JB-BY2X)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- Occunomix High Visibility Clothing