Shop All High Visibility Jackets & Coats
Occunomix
3XL High Visibility Jacket, Yellow
Mfr # LUX-250-JB-BY3X
Zoro # G4328339
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Color Yellow
- Features Reflective Tape
- Waterproof Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-250-JB-BY3X
- Zoro # G4328339
- UPC # 021844613379
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 69 in |
Length | 30 1/2 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 3XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 56 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, S, 100 PK, Blue (2XMA2)
- MACURCO Gas Detection Control Panel, 3-3/5 in H (PS-24-H)
- HONEYWELL UVEX Faceshield Visor, Hardcoat/Anti-Fog (S9555)
- GEARWRENCH Extra Large Kneeling Pad (86996)
- OCCUNOMIX 2XL High Visibility Jacket, Yellow (LUX-250-JB-BY2X)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-ETJBJR-BY2X)
- OCCUNOMIX Men's Yellow Polyester Jacket size 4XL (LUX-TJCW-Y4X)
- OCCUNOMIX Medium Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YM)
- OCCUNOMIX Large Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YL)
- OCCUNOMIX Large High Visibility Jacket, Orange (LUX-ETJBJ-OL)
- TOUGH DUCK Safety Down Filled Parka, Black, 5XL (SJ392)
- Occunomix High Visibility Jackets & Coats