Shop All Traffic Safety Vests and Apparel
Occunomix
3XL Class 2 High Visibility Vest, Yellow
Mfr # LUX-SSFS-Y3X
Zoro # G4128607
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size 3XL
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block with Double Horizontal Base Icon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSFS-Y3X
- Zoro # G4128607
- UPC # 021844561991
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 52" to 54" |
Length | 26 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block with Double Horizontal Base Icon |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Silver |
Features | 3M Reflective Material, Surveyor Style, 12 pockets |
Hazard Risk Category (HRC) | 0 |
Number of Inside Pockets | 9 |
Number of Outside Pockets | 3 |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Vest Length 26 in, Number of Pockets (Inside) 9, Number of Pockets (Outside) 3, Number of Pockets with Closure 0, Features 3M Reflective Material, Surveyor Style, 12 pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Scaffold Do not Use Safety Tag, PK10 (KAT766AC)
- HILLMAN 2 BLK NumbLetter Set (847004)
- NEESE Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-3X (10096-50-2-GRN-3X)
- MAGID Disposable Clothing, Large, White, Polypropylene, Zipper (CVZ6-L)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- OCCUNOMIX High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3 (LUX-SSFS-YS)
- OCCUNOMIX Safety Vest (LUX-RYSMW-YL)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, MD (61910)
- Occunomix High Visibility Clothing