Shop All High Visibility Shirts & Sweatshirts
Occunomix
3XL 100 per PET Hooded Sweatshirt, Yellow
Mfr # LUX-SWT3HZ-Y3X
Zoro # G3817676
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Material Polyester
- Color Yellow
- Back Stripe Pattern None
- Standards ANSI/ISEA 107-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SWT3HZ-Y3X
- Zoro # G3817676
- UPC # 021844556553
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 42 in to 49 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Details
Item | Hooded Sweatshirt |
Material | Polyester |
Color | Yellow |
Back Stripe Pattern | None |
Standards | ANSI/ISEA 107-2010 |
Number of Outside Pockets | 2 |
ANSI Class | 3 |
Closure Type | zipper |
Fabric Weight | 9 oz |
Series | LUX-SWT2HZ |
Includes Hood | Yes |
Front Closure Type | Zipper |
Reflective Stripe Border Color | Silver |
Hood Features | Drawstring Closure |
Reflective Stripe Main Color | Silver |
ANSI Type | R |
Pocket Locations | Lower Front |
Cuff Style | Elastic |
Sweatshirt Style | Hoodie |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern None, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size 3XL, Features Pullover Hoodie With Drawstring and Adjustable Stoppers, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 54 in, Cuff Style Elastic, Hood Features Drawstring Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile (92-134)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (490L-09)
- 3M Lens Covers, PK5 (FF-400-17)
- ALPHA PRO TECH Critical Cover® UltraGrip® Boot Covers, Anti-Skid Sole, XL, White, PK200 (BT-A1813-B)
- OCCUNOMIX OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, XL, LUX-SSETPBK-YXL (LUX-SSETPBK-YXL)
- OCCUNOMIX Hooded Sweatshirt, 5XL, ANSI Class 3 (LUX-HZSWTBX-Y5X)
- OCCUNOMIX SS Yellow T-Shirt, Black Ceva Logo, M (LUX-SSETP2B-YM-CEVA_02)
- OCCUNOMIX Medium T-Shirt, Lime (LUX-300-04M)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 3 (LUX-CSWT-YXL)
- OCCUNOMIX 5XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y5X)
- GLOWEAR BY ERGODYNE Blk Front Safety Shirt, Lng Slvs, 5XL, Lime (8291BK)
- Occunomix High Visibility Clothing