Shop All High Visibility Shirts & Sweatshirts
Occunomix
2XL T-Shirt, Yellow
Mfr # LUX-SSETP2-Y2X
Zoro # G8917982
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Features 2" Silver Reflective Tape; Lightweight Fabric Provides Comfort; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
- Back Stripe Pattern U
- Standards ANSI/ISEA 107-2015 Class 2 - Type R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSETP2-Y2X
- Zoro # G8917982
- UPC # 021844575653
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Length | 30 in |
Sleeve Length | 8 in |
Fits Chest Size | 52 in |
Minimum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 2XL, Size-Body Type Regular, Fabric Weight 5.3 oz, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 50 in, ANSI Type R, Length 30 in, Minimum Chest Size 48 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (665-09)
- SIGNMISSION OSHA Notice, 3.5" Height, Food Allergy Notice Please Be Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-12812)
- I9 ESSENTIALS Polyester & Nitrile Safety Work Gloves, Red & Black Size L, 12PK (100018)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1040-S)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-LSETP3B-O2X)
- OCCUNOMIX 5XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y5X)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-SSTP2BX-Y2X)
- OCCUNOMIX 4XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y4X)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YL)
- OCCUNOMIX Long Sleeve T-Shirt, 4XL, ANSI Class 2 (LUX-LST2BX-Y4X)
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y5X)
- Occunomix Workwear and Protective Clothing