Shop All High Visibility Shirts & Sweatshirts
Occunomix
2XL T-Shirt, Yellow
Mfr # LUX-LST2/FR-Y2X
Zoro # G8917781
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Material Modacrylic Blend, Poly, Cotton
- Color Yellow
- Features CAT 2 Protection- ATPV 10 Cal/Cm², Flame Resistant for the Life of the Garment
- Standards ANSI/ISEA 107-2015 Class 2 - Type R, ASTM F1506, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-LST2/FR-Y2X
- Zoro # G8917781
- UPC # 021844601314
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in |
Sleeve Length | 22.75 in |
Length | 29 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Modacrylic Blend, Poly, Cotton, Number of Outside Pockets 1, Color Yellow, Size 2XL, Fabric Weight 7.75 oz, Standards ANSI/ISEA 107-2015 Class 2 - Type R, ASTM F1506, NFPA 70E, Sleeve Type Long, Maximum Chest Size 50 in, ANSI Type R, Features CAT 2 Protection- ATPV 10 Cal/Cm�, Flame Resistant for the Life of the Garment, Length 29 in, Minimum Chest Size 48 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 30)
- EDWARDS SIGNALING Bell, 24VAC, 0.350A, Gray (340-6G5)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (NS-450)
- RADIANS Ear Plugs, 1 PR (JP3265ID)
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y5X)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-YM)
- OCCUNOMIX XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-OXL)
- OCCUNOMIX Medium T-Shirt, Yellow (LUX-SSETP2-YM)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWTBX-YM)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-SSETPBK-OM)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-4X (ST11B-2POS-4X)
- Occunomix High Visibility Shirts & Sweatshirts