Shop All High Visibility Shirts & Sweatshirts
Occunomix
2XL T-Shirt, Hi-Vis Yellow
Mfr # LUX-XSSPB-Y2X
Zoro # G4327919
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Fabric's Pattern-Smooth, Clear Finish and Small Diamond Shaped; Very Soft, Absorbent and Launders Well; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
- Standards NOT ANSI RATED
- Number of Outside Pockets 1
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-XSSPB-Y2X
- Zoro # G4327919
- UPC # 021844613966
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Length | 30 in |
Fits Chest Size | 52 in |
Sleeve Length | 18 3/4 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Description
T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Yellow, Sleeve Type Short, Sleeve Length 18 3/4 in, Size 2XL, Maximum Chest Size 52 in, Length 30 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XSSPB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 24VAC/DC (868STRA-AQ)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Green, Ribbed Nylon/Spandex (IVG2-06-XXL)
- SPILL MAGIC Flexible Safety Cone, Yellow, 3" L (230SC)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1-2-10)
- OCCUNOMIX 3XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-O3X)
- OCCUNOMIX Small T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YS)
- OCCUNOMIX XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YXL)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YL)
- OCCUNOMIX XL T-Shirt, Hi-Vis Orange (LUX-LSETP3B-OXL)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWTBX-YM)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Med (ST24-3PGS-M)
- Occunomix Workwear and Protective Clothing