Shop All High Visibility Shirts & Sweatshirts
Occunomix
2XL T-Shirt, Hi-Vis Orange
Mfr # LUX-XSSPB-O2X
Zoro # G4327998
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Fabric's Pattern-Smooth, Clear Finish and Small Diamond Shaped; Very Soft, Absorbent and Launders Well; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
- Standards NOT ANSI RATED
- Number of Outside Pockets 1
- Sleeve Length 18 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-XSSPB-O2X
- Zoro # G4327998
- UPC # 021844613881
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Sleeve Length | 18 3/4 in |
Length | 30 in |
Fits Chest Size | 52 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Description
T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Orange, Sleeve Type Short, Sleeve Length 18 3/4 in, Size 2XL, Maximum Chest Size 52 in, Length 30 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XSSPB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Blue X-Large (336BL-21XL)
- NMC Conference Room Engraved Sign, EN10BK (EN10BK)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-434)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- OCCUNOMIX Small T-Shirt, Hi-Vis Orange (LUX-XSSPB-OS)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- OCCUNOMIX XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-OXL)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP2B-Y5X)
- OCCUNOMIX Long Sleeve T-Shirt, S, Orange, Polyester (LUX-LST2BX-OS)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-SSTP2BX-Y3X)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y2X)
- Occunomix High Visibility Clothing