Shop All High Visibility Shirts & Sweatshirts
Occunomix
2XL Men's T-Shirt, Yellow
Mfr # LUX-SSETP3B-Y2X
Zoro # G7042734
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Absorbent, Launders Well, Lightweight, Soft
- Back Stripe Pattern U
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSETP3B-Y2X
- Zoro # G7042734
- UPC # 021844610071
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in |
Sleeve Length | 10 in |
Length | 31 in |
Maximum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 2XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Short, Maximum Chest Size 52 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- MSA SAFETY Shock-Absorbing Lanyard, 310 lb Weight Capacity, Black/Gray (10193553)
- ZING Plug Lockout, Red, 9/16" Shackle dia. (7105)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- OCCUNOMIX Medium Men's T-Shirt, Yellow (LUX-SSETP3B-YM)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP3B-Y5X)
- OCCUNOMIX Polo Shirt, M, ANSI Class 2 (LUX-SSPP2B-OM)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LST2BX-YXL)
- OCCUNOMIX 4XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y4X)
- OCCUNOMIX Polo Shirt, L, ANSI Class 2 (LUX-SSPP2B-OL)
- GSS SAFETY Moisture Wicking Long Sleeve Safety T-S (5503-5XL)
- Occunomix High Visibility Shirts & Sweatshirts