Shop All High Visibility Shirts & Sweatshirts
Occunomix
2XL Men's Sweatshirt, Yellow
Mfr # LUX-SWTLHZ-Y2X
Zoro # G6416383
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Color Yellow
- Features Drawstring and Adjustable Stoppers, Pouch Pocket
- Back Stripe Pattern U
- Standards ANSI, ISEA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SWTLHZ-Y2X
- Zoro # G6416383
- UPC # 021844572003
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 56 in |
Length | 31 in |
Sleeve Length | 27 in |
Size-Body Type | Regular |
Minimum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 50 in |
Description
Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 6 oz, Size 2XL, Features Drawstring and Adjustable Stoppers, Pouch Pocket, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Replacement Ratchet Suspension, Universal (10153384)
- TINGLEY RUBBER Tingley® O56107 DuraScrim„¢ Snap Fly Front Overall, Yellow, 5XL (O56107.5X)
- HOSS BOOT CO Hoss Unisex Memory Foam Polyurethane Ins (49946)
- CONDOR Safety Sign, 10"W x 7"H, 0.004" Thickness (465P36)
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-YXL)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLHZ-YL)
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y5X)
- OCCUNOMIX Medium Men's Sweatshirt, Yellow (LUX-SWTLH-YM)
- OCCUNOMIX Long Sleeve T-Shirt, 5XL, ANSI Class 2 (LUX-LSET2B-Y5X)
- OCCUNOMIX Medium Men's T-Shirt, Yellow (LUX-SSETP3B-YM)
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 4XL (62680)
- Occunomix High Visibility Clothing