Shop All Traffic Safety Vests and Apparel
Occunomix
2XL Class 2 High Visibility Vest, Yellow
Mfr # LUX-SSCGFR-Y2X
Zoro # G5294861
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern U-Block
- ATPV Rating 7.1 cal/cm2
- Material 100% Cotton/Polyester Blend
- Color Yellow/Green
- Features 3M Reflective Material, Flame resistant through 25 washes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSCGFR-Y2X
- Zoro # G5294861
- UPC # 021844607019
- Country of Origin Israel
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 48" to 50" |
Size | 2XL |
Length | 28 in |
Details
Back Stripe Pattern | U-Block |
ATPV Rating | 7.1 cal/cm2 |
Material | 100% Cotton/Polyester Blend |
Color | Yellow/Green |
Features | 3M Reflective Material, Flame resistant through 25 washes |
Vest Stripe Color Family | Green/Yellow |
Stripe Color | Yellow/Green |
ANSI Class | 2 |
Item | Flame Resistant High Visibility Vest |
Gender | Unisex |
Standards | ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, NFPA 70E/HRC=1, ATPV=7.1 cal/cm² |
Number of Pockets with Closure | 0 |
Hazard Risk Category (HRC) | 1 |
Closure Type | Hook-and-Loop |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 In. to 50 In., Gender Unisex, Stripe Color Yellow/Green, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 7.1 cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Green/Yellow, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Numbers, 1/2"x3/4", Vinyl, Black (BVCKT2020)
- REEBOK Safety Shoe, 9-1/2, M, Black, Composite, PR (RB4039)
- JOMAC Terry X Heat Safety Cuff, Brn/Wht Xl (644HRL)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0312BL)
- OCCUNOMIX Safety Vest (LUX-RYSMW-YL)
- OCCUNOMIX High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3 (LUX-SSFS-YS)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, M/ (8140BA)
- Occunomix High Visibility Clothing