Shop All Tool Bags, Backpacks & Totes
Occidental Leather
Tool Bag, Tool Bags and Belts, Multiple
Mfr # 8585 LG
Zoro # G6290567
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material Multiple
- Features Tool Bags and Belts
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occidental Leather
- MFR # 8585 LG
- Zoro # G6290567
- UPC # 759244282504
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | Large |
Details
Item | Tool Bags and Belts |
Tool Storage Type Included | Tool Bag |
Material | Multiple |
Features | Tool Bags and Belts |
Description
The Occidental Leather 8585 LG Heritage Fatlip Tool Bag is a great bag for the serious tradesman. This heavy duty leather bag will be an excellent addition to your work gear as it holds all your essential tools for any job site or project you're working on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Solid Surface Materials, 300mm (LCL7M10021)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58909)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x3x5 (C41390)
- DRILL AMERICA 5/8"x2" HSS Annular Cutter (DWC5-530-216)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5062LH)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8089 LG)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5089 LG)
- OCCIDENTAL LEATHER Tool Bag, Iron Worker's Leather Bolt Bag-Black, Black, Leather (B9920)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8089 SM)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8089 XL)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- Occidental Leather Tool Bags, Backpacks & Totes