Shop All Tool Bags, Backpacks & Totes
Occidental Leather
Tool Bag, Tool Bags and Belts, Multiple
Mfr # 8018DB
Zoro # G6281582
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material Multiple
- Features Tool Bags and Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occidental Leather
- MFR # 8018DB
- Zoro # G6281582
- UPC # 759244000000
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bags and Belts |
Tool Storage Type Included | Tool Bag |
Material | Multiple |
Features | Tool Bags and Belts |
Description
Occidental Leather 8018Db Oxylights 3 Pouch Tool Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Half Moon Wrench Set, Metric, 5 pcs. (9935M)
- JET 709563 Clear Plastic 20in Diameter Collection Bag for DC-1100VX and DC-1200VX (709563-JET)
- DRILLCO 1-1/4 X 23 SDS-MAX Masonry Drill (174F21623)
- DRILL AMERICA 15/16"-18 Carbon Steel Hex Die (DWTSH15/16-18)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8580 SM)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8580 XL)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8089 XL)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5089 XL)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8585 LG)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5089 LG)
- DICKIES 20 inch Work Bag (57041)
- Occidental Leather Tool Bags, Backpacks & Totes