Shop All Tool Belts & Pouches
Occidental Leather
Occidental Leather 5590 Lg Commercial Electrician'S Set
Mfr # 5590 LG
Zoro # G6281643
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Features Tool Bags and Belts
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occidental Leather
- MFR # 5590 LG
- Zoro # G6281643
- UPC # 759244283204
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | L |
Details
Item | Tool Bags and Belts |
Material | Leather |
Features | Tool Bags and Belts |
Description
Occidental Leather 5590 Lg Commercial Electrician'S Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.1/16 6 Point 77mm 1/2 Sq. Drive (4300A-1.1/16)
- WILTON Magnetic Jaw Cap, 5 1/2, Prism, PK2 (P-5.5)
- JONARD TOOLS Nut Driver, 1/4", Hollow, 3", SAE or Metric: SAE (ND-63014)
- CRESCENT NICHOLSON 9 Piece 6", 8"& 10" Maintenance File Set (22030NNN)
- OCCIDENTAL LEATHER Badger Suspenders - Sawdust (420020)
- OCCIDENTAL LEATHER Occidental Leather 5590 Sm Commercial Electrician'S Set (5590 SM)
- OCCIDENTAL LEATHER Occidental Leather 5530 Lg Stronghold Big Oxy Set (5530 LG)
- OCCIDENTAL LEATHER Occidental Leather 5035 Xl H.D. 3In Ranger Work (5035 XL)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Multiple (8003 M)
- OCCIDENTAL LEATHER 5589LH Electrician's Tool Case for the Left-Handed (5589LH)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (I823X)
- Occidental Leather Tool Belts & Pouches