Shop All Tool Belts & Pouches
Occidental Leather
Occidental Leather 5530 Lg Stronghold Big Oxy Set
Mfr # 5530 LG
Zoro # G6280085
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Features Tool Bags and Belts
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occidental Leather
- MFR # 5530 LG
- Zoro # G6280085
- UPC # 759244209204
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | Large |
Details
Item | Tool Bags and Belts |
Material | Leather |
Features | Tool Bags and Belts |
Description
Occidental Leather 5530 Lg Stronghold Big Oxy Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Master Tool Set, Add-On, 92, 1/4 In. (J99905)
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 6 Points (18526)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79635CLB103315)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6400)
- OCCIDENTAL LEATHER Occidental Leather 9515Lh Adjust-To-Fit Oxylight Framer - Left Handed (9515LH)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (8003 LG)
- OCCIDENTAL LEATHER Occidental Leather 5590 Sm Commercial Electrician'S Set (5590 SM)
- OCCIDENTAL LEATHER 5589LH Electrician's Tool Case for the Left-Handed (5589LH)
- OCCIDENTAL LEATHER Occidental Leather 5590 Xl Commercial Electrician'S Set (5590 XL)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (5035 M)
- KNIPEX Pouch, 7 1/2" Belt Pouch for 6" Pliers, (00 19 72 LE)
- Occidental Leather Tool Belts & Pouches