Shop All Tool Belts & Pouches
Occidental Leather
Occidental Leather 5035 Xl H.D. 3In Ranger Work
Mfr # 5035 XL
Zoro # G6289298
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Features Tool Bags and Belts
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occidental Leather
- MFR # 5035 XL
- Zoro # G6289298
- UPC # 743153383605
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | XL |
Details
Item | Tool Bags and Belts |
Material | Leather |
Features | Tool Bags and Belts |
Description
Occidental Leather 5035 Xl H.D. 3In Ranger Work
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, L (5974)
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- CRESCENT NICHOLSON FILE MILL BASTARD 6""CARD (21825NN)
- PROTO Elect Torque Wrench, Dial, 1/4 In (J6339)
- OCCIDENTAL LEATHER Tool Bags and Belts, Green/Black, Leather (B5625 M)
- OCCIDENTAL LEATHER Occidental Leather 5590 Sm Commercial Electrician'S Set (5590 SM)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (5035 M)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (8003 LG)
- OCCIDENTAL LEATHER Occidental Leather 5590 Lg Commercial Electrician'S Set (5590 LG)
- OCCIDENTAL LEATHER Occidental Leather 5590 Xl Commercial Electrician'S Set (5590 XL)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- Occidental Leather Tool Belts & Pouches