Shop All Tool Belts & Pouches
Occidental Leather
Belt, Tool Bags and Belts, Leather
Mfr # 5035 SM
Zoro # G6290612
product price: $96.75
/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Belt
- Features Tool Bags and Belts
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occidental Leather
- MFR # 5035 SM
- Zoro # G6290612
- UPC # 459244004105
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | S |
Details
Item | Tool Bags and Belts |
Material | Leather |
Tool Storage Type Included | Belt |
Features | Tool Bags and Belts |
Description
Occidental Leather 5035 Sm H.D. 3-Inch Ranger Work Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Adapter for MX FUEL Concrete Vibrator (48-37-3700)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SHRINKING WD (MT162G)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Impact S (CMMT15844)
- RELTON Multiple Cutter Hammer Bit 7/8" X 48" Pyramid Point - SDS-max (PMX-14-54)
- OCCIDENTAL LEATHER Occidental Leather 9515Lh Adjust-To-Fit Oxylight Framer - Left Handed (9515LH)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (5035 M)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Multiple (8003 M)
- OCCIDENTAL LEATHER Occidental Leather 5590 Xl Commercial Electrician'S Set (5590 XL)
- OCCIDENTAL LEATHER Occidental Leather 9525 M The Finisherset (9525 M)
- OCCIDENTAL LEATHER Occidental Leather 5530 Lg Stronghold Big Oxy Set (5530 LG)
- KLEIN TOOLS Black Leather 8 Pockets, 5178 (5178)
- Occidental Leather Tool Belts & Pouches