Shop All Tool Belts & Pouches
Occidental Leather
Belt, Tool Bags and Belts, Leather
Mfr # 5035 LG
Zoro # G6290646
product price: $96.75
/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Belt
- Features Tool Bags and Belts
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occidental Leather
- MFR # 5035 LG
- Zoro # G6290646
- UPC # 759244000000
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | L |
Details
Item | Tool Bags and Belts |
Material | Leather |
Tool Storage Type Included | Belt |
Features | Tool Bags and Belts |
Description
Occidental Leather 5035 Lg H.D. 3In Ranger Work Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In (RTX-138)
- VAUGHAN MANUFACTURING 15 in. 20 oz. Commercial Ball Peen Hammer with Wood Handle (15630)
- WESTWARD HSS Thread Die, 2 In, M20, 1.5 Pitch (10T907)
- TEKTON 1-1/4 Inch Combination Wrench (18271)
- OCCIDENTAL LEATHER Badger Suspenders - Gunmetal (420010)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Multiple (8003 M)
- OCCIDENTAL LEATHER 5589LH Electrician's Tool Case for the Left-Handed (5589LH)
- OCCIDENTAL LEATHER Occidental Leather 5590 Lg Commercial Electrician'S Set (5590 LG)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (5035 M)
- OCCIDENTAL LEATHER Tool Bags and Belts, Green/Black, Leather (B5625 M)
- TOOLPRO 8 Pocket Left Handed Drywall Pouch (TP04852)
- Occidental Leather Tool Belts & Pouches