Shop All Tool Belts & Pouches
Occidental Leather
Belt, Tool Bags and Belts, Black, Leather
Mfr # 8385 LG
Zoro # G6288406
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Belt
- Color Black
- Features Tool Bags and Belts
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occidental Leather
- MFR # 8385 LG
- Zoro # G6288406
- UPC # 759244311808
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | Large |
Details
Item | Tool Bags and Belts |
Material | Leather |
Tool Storage Type Included | Belt |
Color | Black |
Features | Tool Bags and Belts |
Description
Occidental Leather 8385 Lg Black Belt Rough Framer Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR9/16)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (21068418GR)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- OCCIDENTAL LEATHER Tool Bags and Belts, Green/Black, Leather (B5625 M)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Multiple (8003 M)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (5035 M)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (8003 LG)
- OCCIDENTAL LEATHER Occidental Leather 5590 Sm Commercial Electrician'S Set (5590 SM)
- OCCIDENTAL LEATHER Badger Suspenders - Sawdust (420020)
- MILWAUKEE TOOL Electricians Work Pouch w/ Quick Adjust Belt (48-22-8112)
- Occidental Leather Tool Belts & Pouches