Shop All Tool Belts & Pouches
Occidental Leather
5589LH Electrician's Tool Case for the Left-Handed
Mfr # 5589LH
Zoro # G501790261
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Features Tool Bags and Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occidental Leather
- MFR # 5589LH
- Zoro # G501790261
- UPC # 759244327601
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Tool Bags and Belts |
Material | Leather |
Features | Tool Bags and Belts |
Description
Designed for the left handed Electrician, All leather belt worn commercial electricians case with 25 pockets and tool holders that accommodate all your tools. Includes heavy duty chain for electrical tape and a handy utility clip. Designed exclusively for use by journeyman electricians. Black leather tool holders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT UNIV FILE & SAW HANDLE (21474U)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20579824R)
- KEO 1/4 x 82 deg KEO HSS RH 3Fl C Reamer (50148)
- OCCIDENTAL LEATHER Occidental Leather 5590 Xl Commercial Electrician'S Set (5590 XL)
- OCCIDENTAL LEATHER Occidental Leather 5590 Sm Commercial Electrician'S Set (5590 SM)
- OCCIDENTAL LEATHER Badger Suspenders - Sawdust (420020)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Multiple (8003 M)
- OCCIDENTAL LEATHER Occidental Leather 5530 Lg Stronghold Big Oxy Set (5530 LG)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (5035 M)
- GATORBACK Tool Pouch, Fastener Pouch, 9 Pocket, 1250 Denier DuraTek Nylon, 9 Pockets (B202)
- Occidental Leather Tool Belts & Pouches