Shop All Task Lighting
O.C. White Co
Task Light, Spring Arm, 8.5 W, Black
Mfr # 25800-B-LED
Zoro # G207713892
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Color Temperature 5000K
- Standards ESD Safe, RoHS Compliant
- Includes (1) Replaceable LED Screw in Bulb, (3) Prong Power Cords
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand O.C. White Co
- MFR # 25800-B-LED
- Zoro # G207713892
- Country of Origin United States
- Category Task Lighting
Dimensions
Manufacturer Warranty Length | 5 yr |
Head Diameter | 7.5 in |
Power Cord Length | 6 ft |
Details
Item | Task Light |
Color | Black |
Color Temperature | 5000K |
Standards | ESD Safe, RoHS Compliant |
Includes | (1) Replaceable LED Screw in Bulb, (3) Prong Power Cords |
Lighting Technology | LED |
Arm Adjustability | Any Which Way |
Operating Voltage | 120V AC |
Features | 8 in Cool Vented Handspun Shade with Bright Inner Reflector, Choice of Mounting Options, Heavy-Duty |
Bulb Base Type | Screw In |
Bulb Wattage | 8.5 W |
Maximum Brightness | 810 lm |
Arm Design | Articulating |
Number of Cord Wires | 3 |
IP Rating | Not Rated |
Electrical Connection Type | Power Cord |
For Environment | ESD |
Mount Type | Clamp |
Arm Reach | 43 in |
Includes Bulb | Yes |
Description
Task Light, Arm Reach 43 in, Arm Design Articulating, Bulb Wattage 8.5 W, Color Black, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 810 lm, Mount Type Clamp, Operating Voltage 120V AC, Power Cord Length 6 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index Not Applicable, Color Temperature 5000K, Electrical Connection Type Power Cord, Head Diameter 7.5 in, Bulb Base Type Screw In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861753)
- LUMAPRO Battery, NiCad, DC4.8V, 650mAh (48H466)
- ILC Replacement for Damar 50qclmc 120v replacement light bulb lamp (50QCLMC 120V DAMAR)
- ILC Replacement for Glasco Ultraviolet Q-521035 Quartz Sleeve replacement light bulb lamp (Q-521035 QUARTZ SLEEVE GLASCO ULTRAVIOLET)
- O.C. WHITE CO Task Light, Gooseneck, 8.5 W, Black (HDT-22GN-CD)
- U.S. WIRE & CABLE Three Conductor Trouble Light Plastic 16/3 -50' (TL350)
- OTTLITE Wellness Series Switch 3in1 Rechargeable Task Lamp (CSR07G5W-SHPR)
- AGILUX 1800 (2x900) Lumen 24V Portable LED Work Task Light, 12-33in Adjustable Mini Stand 18in Black (WL1812-02)
- STANLEY Surge Pro 6-Outlet Surge-Suppression Night-Light (33208)
- STALWART Stalwart 75-WL2019 550 lumen CREE LED Magnetic Lamp Work Light with Two Magnet Bases & Flexible Gooseneck (75-WL2019)
- LUMAPRO Task Light, LED, 7.7W, BLK, 35in, Gooseneck (33HP82)
- O.C. White Co Task Lighting