Shop All Task Lighting
O.C. White Co
Task Light, Gooseneck, 8.5 W, Black
Mfr # HDT-33GN-MB
Zoro # G907713833
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (1) Power Cord, (1) Replaceable LED Screw in Bulb, (1) Table Edge Clamp
- Color Temperature 5000K
- Lighting Technology LED
- Standards ESD Safe, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand O.C. White Co
- MFR # HDT-33GN-MB
- Zoro # G907713833
- Country of Origin United States
- Category Task Lighting
Dimensions
Base Diameter | 4 in |
Head Diameter | 7.5 in |
Power Cord Length | 7 1/2 ft |
Details
Item | Task Light |
Color | Black |
Includes | (1) Power Cord, (1) Replaceable LED Screw in Bulb, (1) Table Edge Clamp |
Color Temperature | 5000K |
Lighting Technology | LED |
Standards | ESD Safe, RoHS Compliant |
Bulb Base Type | Screw In |
Maximum Brightness | 810 lm |
IP Rating | Not Rated |
Bulb Wattage | 8.5 W |
For Environment | ESD |
Electrical Connection Type | Power Cord |
Arm Design | Gooseneck |
Includes Bulb | Yes |
Operating Voltage | 120V AC |
Features | Heavy-Duty, Rigid 8 in Handspun Shade with Bright Inner Reflector, Shipped with Table Edge Clamp, Transformer with Worldwide Approvals |
Includes Mounting Hardware | Yes |
Mount Type | Magnet |
Arm Adjustability | Any Which Way |
Arm Reach | 33 in |
Description
Task Light, Arm Reach 33 in, Arm Design Gooseneck, Bulb Wattage 8.5 W, Color Black, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 810 lm, Mount Type Magnet, Operating Voltage 120V AC, Power Cord Length 7 1/2 ft, Arm Adjustability Any Which Way, Base Diameter 4 in, Color Rendering Index Not Applicable, Color Temperature 5000K, Electrical Connection Type Power Cord, Head Diameter 7.5 in, Bulb Base Type Screw In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED, 9 W, BR30, Medium Screw (E26), PK8 (929001947932)
- ECCO SAFETY GROUP LED WORKLAMP CLEAR SQUARE (6) 3 WATT LED FLOOD BEAM (EW2451)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/830)
- MAXLITE Wall Pack, LED, Photocell, 7741 lm, 60 W (WCOP60U-WCSBPC)
- O.C. WHITE CO Task Light, Gooseneck, 8.5 W, Black (HDT-22GN-CD)
- ILC Replacement for Ottlite 13W Slimline Task Lamp-white replacement light bulb lamp (13W SLIMLINE TASK LAMP-WHITE OTTLITE)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 18" Flex Arm (95020)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560000-00003069)
- ERICSON TASK LGHT, 1239 SRS 88W LED, 6FT 16/3 SO (1239-6-LED)
- KLEIN TOOLS LED Clip Light (56221)
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- O.C. White Co Task Lighting