Shop All Task Lighting
O.C. White Co
Task Light, Gooseneck, 8.5 W, Black
Mfr # HDT-33GN-CD
Zoro # G007714068
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Standards ESD Safe, RoHS Compliant
- Lighting Technology LED
- Color Temperature 5000K
- Includes (1) Power Cord, (1) Replaceable LED Screw in Bulb, (1) Table Edge Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand O.C. White Co
- MFR # HDT-33GN-CD
- Zoro # G007714068
- Country of Origin United States
- Category Task Lighting
Dimensions
Power Cord Length | 7 1/2 ft |
Base Diameter | 4 in |
Head Diameter | 7.5 in |
Details
Item | Task Light |
Color | Black |
Standards | ESD Safe, RoHS Compliant |
Lighting Technology | LED |
Color Temperature | 5000K |
Includes | (1) Power Cord, (1) Replaceable LED Screw in Bulb, (1) Table Edge Clamp |
Bulb Base Type | Screw In |
Features | Heavy-Duty, Rigid 8 in Handspun Shade with Bright Inner Reflector, Shipped with Table Edge Clamp, Transformer with Worldwide Approvals |
Mount Type | Clamp |
Operating Voltage | 120V AC |
Number of Cord Wires | 3 |
For Environment | ESD |
Arm Design | Gooseneck |
Electrical Connection Type | Power Cord |
Arm Adjustability | Any Which Way |
Includes Bulb | Yes |
Includes Mounting Hardware | Yes |
Bulb Wattage | 8.5 W |
Arm Reach | 33 in |
Maximum Brightness | 810 lm |
IP Rating | Not Rated |
Description
Task Light, Arm Reach 33 in, Arm Design Gooseneck, Bulb Wattage 8.5 W, Color Black, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 810 lm, Mount Type Clamp, Operating Voltage 120V AC, Power Cord Length 7 1/2 ft, Arm Adjustability Any Which Way, Base Diameter 4 in, Color Rendering Index Not Applicable, Color Temperature 5000K, Electrical Connection Type Power Cord, Head Diameter 7.5 in, Bulb Base Type Screw In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Martin Professional MAC 600nt replacement light bulb lamp (MAC 600NT MARTIN PROFESSIONAL)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT611CT5W)
- HALO Eyeball 35° Tilt, Self-Flange, 5135 (5135WH)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- O.C. WHITE CO Task Light, Gooseneck, 8.5 W, Black (HDT-22GN-CD)
- STM Dustproof Halogen Lamp Beam With 400mm Flexible Arm And Magnetic Base (326370)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 18" Flex Arm (95020)
- ILC Replacement for Ottlite 13W Task Lamp Refresh-white replacement light bulb lamp (13W TASK LAMP REFRESH-WHITE OTTLITE)
- MILWAUKEE TOOL CordlessWorkLight, BatteryIncl, 3.24lb (2365-20, 48-11-1850)
- FEDERAL SIGNAL Gooseneck Task Light, LED, 5W, 12" Arm L. (LF12ES-LED)
- WALDMANN LIGHTING CO Waldmann Flat LED 10-40VDC Surface Mount IP69K (112560000-00003069)
- O.C. White Co Task Lighting