Shop All Task Lighting
O.C. White Co
Task Light, Gooseneck, 8.5 W, Black
Mfr # HDT-22GN-SD
Zoro # G307714072
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards ESD Safe, RoHS Compliant
- Includes (1) Replaceable LED Screw in Bulb, (1) Table Edge Clamp, (3) Prong Power Cords
- Color Temperature 5000K
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand O.C. White Co
- MFR # HDT-22GN-SD
- Zoro # G307714072
- Country of Origin United States
- Category Task Lighting
Dimensions
Power Cord Length | 7 1/2 ft |
Head Diameter | 7.5 in |
Details
Item | Task Light |
Color | Black |
Standards | ESD Safe, RoHS Compliant |
Includes | (1) Replaceable LED Screw in Bulb, (1) Table Edge Clamp, (3) Prong Power Cords |
Color Temperature | 5000K |
Lighting Technology | LED |
Arm Reach | 22 in |
IP Rating | Not Rated |
Mount Type | Screw-Down Base |
Features | Heavy-Duty, Rigid 8 in Handspun Shade with Bright Inner Reflector, Shipped with Table Edge Clamp, Transformer with Worldwide Approvals |
Arm Design | Gooseneck |
Electrical Connection Type | Power Cord |
Arm Adjustability | Any Which Way |
Includes Mounting Hardware | Yes |
Operating Voltage | 120V AC |
Maximum Brightness | 810 lm |
Plug Type | Three Prong |
Bulb Wattage | 8.5 W |
Bulb Base Type | Screw In |
For Environment | ESD |
Includes Bulb | Yes |
Description
Task Light, Arm Reach 22 in, Arm Design Gooseneck, Bulb Wattage 8.5 W, Color Black, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 810 lm, Mount Type Screw-Down Base, Operating Voltage 120V AC, Power Cord Length 7 1/2 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index Not Applicable, Color Temperature 5000K, Electrical Connection Type Power Cord, Head Diameter 7.5 in, Bulb Base Type Screw In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F42TBX/840/A/4P/EOL (F42TBX/840/A/4P/EOL GE GENERAL ELECTRIC G.E)
- DORCY Dorcy 41-3103 65 Lumen Camping Lantern - Green (35355431032)
- SATCO 40 W G30 Incandescent - Gloss White - 2500 Hours - 300L - Medium Base - 120V (S3671)
- LUMAPRO Headlamp, Industrial, LED, 280 lm (49XX90)
- O.C. WHITE CO Task Light, Gooseneck, 8.5 W, Black (HDT-22GN-CD)
- LUMAPRO Task Light, LED, 5.5W, BLK, 18in, Gooseneck (33HP80)
- LORELL Smd Led Task Light8Watt (LLR13202)
- ECCO Utility Light Bar, LED, 2A, 8x8x3.1" H (EW3208)
- PINNACLE APPLIANCES Pinnacle Appliances 18-1052 Floor Bracket (18-1052)
- ALERA LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black (ALELED902B)
- GLOWFLOW 31.5 in. Arch Clip Lamp, Black (GL2060913)
- O.C. White Co Task Lighting