Shop All Task Lighting
O.C. White Co
Task Light, Gooseneck, 8.5 W, Black
Mfr # HDT-22GN-MB
Zoro # G007714099
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (1) Power Cord, (1) Replaceable LED Screw in Bulb
- Standards ESD Safe, RoHS Compliant
- Color Temperature 5000K
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand O.C. White Co
- MFR # HDT-22GN-MB
- Zoro # G007714099
- Country of Origin United States
- Category Task Lighting
Dimensions
Head Diameter | 7.5 in |
Base Diameter | 4 in |
Power Cord Length | 7 1/2 ft |
Details
Item | Task Light |
Color | Black |
Includes | (1) Power Cord, (1) Replaceable LED Screw in Bulb |
Standards | ESD Safe, RoHS Compliant |
Color Temperature | 5000K |
Lighting Technology | LED |
Arm Design | Gooseneck |
IP Rating | Not Rated |
Maximum Brightness | 810 lm |
For Environment | ESD |
Arm Reach | 22 in |
Bulb Wattage | 8.5 W |
Includes Bulb | Yes |
Mount Type | Magnet, Screw-Down Base |
Includes Mounting Hardware | Yes |
Features | Heavy-Duty, Rigid 8 in Handspun Shade with Bright Inner Reflector, Shipped with Table Edge Clamp, Transformer with Worldwide Approvals |
Arm Adjustability | Any Which Way |
Bulb Base Type | Screw In |
Operating Voltage | 120V AC |
Electrical Connection Type | Power Cord |
Description
Task Light, Arm Reach 22 in, Arm Design Gooseneck, Bulb Wattage 8.5 W, Color Black, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 810 lm, Mount Type Magnet, Screw-Down Base, Operating Voltage 120V AC, Power Cord Length 7 1/2 ft, Arm Adjustability Any Which Way, Base Diameter 4 in, Color Rendering Index Not Applicable, Color Temperature 5000K, Electrical Connection Type Power Cord, Head Diameter 7.5 in, Bulb Base Type Screw In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Gr8 3 Lmp, 2X4 Fl Trof, Elt Bal (2), T8 (2GR8-332A-UNV-EB82-U)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM150/T6/830/G12)
- ILC Replacement for GE General Electric G.E 21950 replacement light bulb lamp (21950 GE GENERAL ELECTRIC G.E)
- SATCO 7 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3791)
- O.C. WHITE CO Task Light, Gooseneck, 8.5 W, Black (HDT-22GN-CD)
- ERICSON TASK LIGHT, 1239 SERIES 92W LED EMERGENC (1239-25F-LED-EL)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 24" Flex Arm (95041)
- ECCO Utility Light Bar, LED, 2.7A, 14x14x3.1" H (EW3214)
- FEDERAL SIGNAL Gooseneck Task Light, LED, 5W, 18" Arm L. (LF18ES-LED)
- MOFFATT PRODUCTS Moffatt Direct Mount Task Lamp, , 24" Flex Arm (95050)
- PATLITE USA CORPORATION Patlite Industrial LED Machine Light, 300mm, Tempered Glass, Aluminum, DC24V (CLK3C-24AG-CD)
- O.C. White Co Task Lighting