Shop All Task Lighting
O.C. White Co
Spot Light, Gooseneck, 18 W, Black
Mfr # LED-MG33-30-120V
Zoro # G807714589
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Switch Type Membrane Switch
- Lighting Technology LED
- Color Temperature 5000K
- Includes (1) 3 in Neodymium High Shear-Strength Magnet, (3) Prong Power Cords
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand O.C. White Co
- MFR # LED-MG33-30-120V
- Zoro # G807714589
- Country of Origin United States
- Category Task Lighting
Dimensions
Base Diameter | 4 in |
Head Diameter | 4.5 in |
Power Cord Length | 7 1/2 ft |
Manufacturer Warranty Length | 5 yr, 50,000 hr |
Description
Spot Light, Arm Reach 33 in, Arm Design Gooseneck, Bulb Wattage 18 W, Color Black, IP Rating IP65, Lighting Technology LED, Maximum Brightness 2,750 lm, Mount Type Magnet, Operating Voltage 100 to 240V AC, Power Cord Length 7 1/2 ft, Arm Adjustability Any Which Way, Base Diameter 4 in, Color Rendering Index Not Applicable, Color Temperature 5000K, Electrical Connection Type Power Cord, Head Diameter 4.5 in, Arm Material Aluminum, Beam Angle 30 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Remote Control-Vehicle Mounted Spotlight (475-20)
- BUYERS PRODUCTS 14 Inch 6480 Lumen LED Combination Spot-Flood Light Bar (1492161)
- FEIT ELECTRIC LED CYL E26 750W NAT LT (C15000/5K/LED)
- ILC Replacement for Ballast Fml27/27 Ballast (FML27/27 BALLAST BALLAST)
- O.C. WHITE CO Task Light, Gooseneck, 8.5 W, Black (HDT-22GN-CD)
- LTA AIRLIGHT INFLATABLE LIGHT TOWER - 10 FT (X1170)
- STM Water Proof LED Lamp With 220x220mm Square Arm (326380)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 24" Flex Arm (95021)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560000-00003069)
- STREAMLIGHT TWIN TASK USB (SR51063)
- O.C. White Co Task Lighting