Shop All Magnifier Lights
O.C. White Co
O.C. WHITE COMPANY 8 W, LED, UV LED Magnifier Light
Mfr # 82300-4-UV-B
Zoro # G0261129
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2x
- Diopter 4
- Color Black
- Magnifier Light Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand O.C. White Co
- MFR # 82300-4-UV-B
- Zoro # G0261129
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Arm Length | 37 in |
Overall Length | 45 in |
Cord Length | 6 ft |
Wavelength | 365 nm |
Power Cord Length | 6 ft |
Description
Magnifier Light, Arm Design Articulating, Arm Reach 43 in, Clamping Capacity 2.5 in, Color Black, Color Rendering Index 80, Color Temperature 5000K, Diopter 4, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 2x, Maximum Brightness Not Applicable, Mount Type Screw-Down, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light Yes, Arm Material Aluminum, Dimmable Yes, ESD Safe Yes, Features Internal Spring Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 94 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-LW-N)
- ADVANCE PHILIPS ADVANCE 175 W, 1 Lamp HID Ballast Kit (71A5593-001D)
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Night (LBA400-L18N)
- MIRACLE LED U.L. Listed 1 Inch Stackable Porcelain Socket Extenders (602221)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- O.C. White Co Magnifier Lights