Shop All Magnifier Lights
O.C. White Co
O.C. WHITE COMPANY 8 W, LED Magnifier Light
Mfr # 82600-4
Zoro # G0261138
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2x
- Lumens 1,500 lm
- Diopter 4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand O.C. White Co
- MFR # 82600-4
- Zoro # G0261138
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Cord Length | 6 ft |
Arm Length | 37 in |
Overall Length | 45 in |
Power Cord Length | 6 ft |
Description
Rectangular Magnifier Light, Arm Design Articulating, Arm Reach 43 in, Clamping Capacity 2.5 in, Color White, Color Rendering Index 80, Color Temperature 5000K, Diopter 4, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 2x, Maximum Brightness 1,500 lm, Mount Type Weighted Base, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Arm Material Aluminum, Dimmable Yes, ESD Safe Yes, Features Internal Spring Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5523 144-Stud Track Pack with Round Backers - 1.40" Stud Length (5001.5523)
- SUNLITE Outdoor Commercial Flood Lights Dusk to Dawn Photocell Adjustable 3 CCT 3000K-5000K Dimmable (85513-SU)
- CURRENT GE LED 6W PAR38 BLUBulb (93100882)
- BULBRITE 7.5w Dimmable Frost CA5 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861966)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42300-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-UV-B)
- AVEN Round Magnifier Light, 560 lm, 8 Diopter (26501-LED-8D)
- O.C. White Co Magnifier Lights