Shop All Magnifier Lights
O.C. White Co
O.C. WHITE COMPANY 8 W, LED Magnifier Light
Mfr # 82600-4-UV
Zoro # G0261086
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2x
- Diopter 4
- Color White
- Magnifier Light Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand O.C. White Co
- MFR # 82600-4-UV
- Zoro # G0261086
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Cord Length | 6 ft |
Overall Length | 45 in |
Arm Length | 37 in |
Wavelength | 365 nm |
Power Cord Length | 6 ft |
Description
Magnifier Light, Arm Design Articulating, Arm Reach 43 in, Clamping Capacity 2.5 in, Color White, Color Rendering Index 80, Color Temperature 5000K, Diopter 4, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 2x, Maximum Brightness Not Applicable, Mount Type Weighted Base, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light Yes, Arm Material Aluminum, Dimmable Yes, ESD Safe Yes, Features Internal Spring Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 45W Power Selectable Constant Current LED Driver, KTLD-45-UV-PS1100-42-VDIM-LM1 (KTLD-45-UV-PS1100-42-VDIM-LM1)
- NVENT CADDY Clip, F/Troffer Fixture & T-Grid Ceiling (515)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- ILC Replacement for GE General Electric G.E 85116 replacement light bulb lamp (85116 GE GENERAL ELECTRIC G.E)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED, UV LED Magnifier Light (82300-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42300-4-B)
- PROSKIT Replacement Bulb for 902-109 and 902-110 (BULB-T5)
- O.C. White Co Magnifier Lights