Shop All Magnifier Lights
O.C. White Co
O.C. WHITE COMPANY 8 W, LED Magnifier Light
Mfr # 82600-4-B
Zoro # G0261147
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2x
- Lumens 1,500 lm
- Diopter 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand O.C. White Co
- MFR # 82600-4-B
- Zoro # G0261147
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Arm Length | 37 in |
Cord Length | 6 ft |
Overall Length | 45 in |
Power Cord Length | 6 ft |
Description
Rectangular Magnifier Light, Arm Design Articulating, Arm Reach 43 in, Clamping Capacity 2.5 in, Color Black, Color Rendering Index 80, Color Temperature 5000K, Diopter 4, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 2x, Maximum Brightness 1,500 lm, Mount Type Weighted Base, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Arm Material Aluminum, Dimmable Yes, ESD Safe Yes, Features Internal Spring Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1 Light 5 in. Vanity White Crystal Bottom Shade & Conv Outle (SF77-121B)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B332I277L (B332I277L)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek 1130-12R (1130-12R)
- CURRENT GE2PK 40W Day Fluo Bulb (66654)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED, UV LED Magnifier Light (82300-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- O.C. White Co Magnifier Lights