Shop All Magnifier Lights
O.C. White Co
O.C. WHITE COMPANY 8 W, LED Magnifier Light
Mfr # 62600-4
Zoro # G0261171
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2x
- Lumens 1,500 lm
- Diopter 4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand O.C. White Co
- MFR # 62600-4
- Zoro # G0261171
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Lens Diameter | 7.5 in |
Overall Length | 45 in |
Arm Length | 37 in |
Cord Length | 6 ft |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 5 yr Mechanical |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 43 in, Clamping Capacity 2.5 in, Color White, Color Rendering Index 80, Color Temperature 5000K, Diopter 4, Lens Diameter 7.5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2x, Maximum Brightness 1,500 lm, Mount Type Weighted Base, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Arm Material Aluminum, Dimmable Yes, ESD Safe Yes, Features Membrane Switch, Precision Ground, Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- FULHAM Emergency Light, Single Remote Head, 3V (FHEM12RH13V1)
- ILC Replacement for Edwards Signaling 91b-st (91B-ST EDWARDS SIGNALING)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42300-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED, UV LED Magnifier Light (82300-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-UV-B)
- PROSKIT Replacement Bulb for 902-108 and 902-221 (BULB-T4)
- O.C. White Co Magnifier Lights