Shop All Magnifier Lights
O.C. White Co
O.C. WHITE COMPANY 4 W, LED Magnifier Light
Mfr # 42600-4-B
Zoro # G0261226
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2x
- Lumens 750 lm
- Diopter 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand O.C. White Co
- MFR # 42600-4-B
- Zoro # G0261226
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Arm Length | 37 in |
Cord Length | 6 ft |
Overall Length | 45 in |
Lens Diameter | 6 in |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 5 yr Mechanical |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 43 in, Clamping Capacity 2.5 in, Color Black, Color Rendering Index 80, Color Temperature 5000K, Diopter 4, Lens Diameter 6 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2x, Maximum Brightness 750 lm, Mount Type Weighted Base, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Arm Material Aluminum, Dimmable Yes, ESD Safe Yes, Features Highest Lumen Output, Prevent Energy Waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54483141)
- ILC Replacement for DAMAR 04123C (04123C DAMAR)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Candelabra Base - 12V (S3868)
- LIGHTOLIER Round Downlight, 2700K, Black, 5" (S5R927K7BK)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42300-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-B)
- PROSKIT Foldable Stand Magnifier, 2D, 1.5X (902-240)
- O.C. White Co Magnifier Lights