Shop All Magnifier Lights
This Product is Discontinued
O.C. White Co
O.C. WHITE COMPANY 34 W, Fluorescent Tube Fluorescent Magnifier Light (Discontinued)
Mfr # 72400
Zoro # G9987643
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Magnifier Light
- Magnification 1.75x
- Diopter 3
- Color White
- Magnifier Light Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand O.C. White Co
- MFR # 72400
- Zoro # G9987643
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Arm Length | 37 in |
Overall Length | 45 in |
Cord Length | 6 ft |
Manufacturer Warranty Length | 5 yr Mechanical |
Power Cord Length | 6 ft |
Description
Rectangular Magnifier Light, Arm Reach 43 in, Clamping Capacity 2.5 in, Color White, Color Rendering Index Not Applicable, Color Temperature 6500K, Diopter 3, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology Fluorescent, Magnification 1.75x, Maximum Brightness Not Applicable, Mount Type Clamp, Operating Voltage 120V AC, Includes Ultraviolet Light No, Application Inspection Tasks on Highly Polished Surfaces, Precision Machining Industries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.