1200 Lumen Tactical LED Rechargeable Flashlight Green
Mfr # FL1000-G
Zoro # G109994283
Key Features
- Overall Height 1.34 in
- Weight 0.46 lbs
- Width 1.34 in
- Length 6.85 in
- Includes Flashlight, Charging Cord, AAA Battery Holder
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Observer Tools
- MFR # FL1000-G
- Zoro # G109994283
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Overall Height | 1.34 in |
Width | 1.34 in |
Length | 6.85 in |
Details
Weight | 0.46 lbs |
Includes | Flashlight, Charging Cord, AAA Battery Holder |
Application | Aluminum |
Description
1200 Lumen Tactical LED Rechargeable Flashlight with 3 modes High: 1200 Lumen, Low: 500 Lumen, Ultra-Low: 60 Lumen, 886 ft 270m max beam distance and zoom capability. Rechargeable with USB Type-C comes with 3-in-1 charging cable. Runtime: 4-hours on High, 8-hours on Low, 72-hours on Ultra-Low perfect for power outages and other emergencies. Power bank acts as an external battery allowing you to charge many of your everyday devices phones, tablets, etc.. Dual-power feature ensures you can always have back-up power for your flashlight. Powerful magnet integrated into flashlight for hands-free use. Robust clip to attach to clothing. Impact resistance survives over 200 drops at 2m. Color: Green
- •Bright & Adjustable Beam: 1200 Lumen on High (500 Lumen on Low, 60 lumens on Ultra-Low) and 886 ft (270 m) beam distance for maximum illumination. Zoom capability allows you to adjust the beam width.
- •Rechargeable with USB Type-C: Long-lasting Lithium-Ion battery delivers significant savings vs. disposable batteries. Runtime: 4-hours on High, 8-hours on Low, 72-hours on Ultra-Low (perfect for power outages and other emergencies). Charge using the included USB Type-C charging cord (plug not included) – plug straight into flashlight (no need to remove battery to charge).
- •Power Bank to Charge Your Devices: Power bank allows you to charge many of your everyday devices (phones, tablets, etc.). Specialty 3-in-1 charging cord comes with Apple Lighting, micro-USB and USB Type-C connectors.
- •Dual-Power to Ensure You Always Have Light: AAA battery holder (included) takes three AAA batteries (not included) and can replace the rechargeable battery so you always can have a back-up power supply.
- •Versatile Design Includes Magnet & Clip: Strong magnet integrating into flashlight for hands-free use. Robust clip to attach to clothing and gear.
- •Professional-Grade Durability: Lightweight aluminum casing for long-lasting durability. Water and dust-proof (IP67 rating) to protect the flashlight through the toughest conditions.
- •Lifetime Craftsmanship Warranty & Best-in-Class Customer Service: We stand behind all of our products with our Lifetime Craftsmanship Warranty. If you ever have an issue with your product that’s our fault, reach out to us directly (a real person in the US will typically respond in less than 24 hours) and we’ll replace the product or refund you.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 20deg., E26 (LED7DP203W830/20)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage (STI-9645)
- LITHONIA LIGHTING Pole Bracket, For Round and Square Poles (PUMBA DDBXD U)
- ILC Replacement for Eiko Tt42/65 replacement light bulb lamp (TT42/65 EIKO)
- LITEZALL Rechargeable Ultac OG Soft Touch Flashlight (LA-ULTACOG-4/16)
- NEBO Rechargeable 3,500 Lumen Handheld Flashlight (NEB-FLT-0021)
- PROMIER PRODUCTS 120 Lumen Compact Tactical Flashlight 2 Pack (LA-120x2-6/24)
- NEBO Rechargeable 2,000 Lumen Handheld Flashlight (NEB-FLT-0020)
- KODIAK Tactical Flashlight with Magnetic Charging, Rechargeable, 1000 Lumens (K-1KMAGFL-6/12)
- ASTRO PNEUMATIC 720 Lumen Rechargeable LED USBC Slim Light (AST72SL)
- STREAMLIGHT Microstream USB TC Blue (STL991337)
- Observer Tools Rechargeable Flashlights