Shop All Rechargeable Flashlights
Observer Tools
1200 Lumen Tactical LED Rechargeable Flashlight Blue
Mfr # FL1000-B
Zoro # G509994289
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.34 in
- Application Aluminum
- Length 6.85 in
- Weight 0.46 lbs
- Overall Height 1.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Observer Tools
- MFR # FL1000-B
- Zoro # G509994289
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Width | 1.34 in |
Length | 6.85 in |
Overall Height | 1.34 in |
Details
Application | Aluminum |
Weight | 0.46 lbs |
Includes | Flashlight, Charging Cord, AAA Battery Holder |
Description
1200 Lumen Tactical LED Rechargeable Flashlight with 3 modes High: 1200 Lumen, Low: 500 Lumen, Ultra-Low: 60 Lumen, 886 ft 270m max beam distance and zoom capability. Rechargeable with USB Type-C comes with 3-in-1 charging cable. Runtime: 4-hours on High, 8-hours on Low, 72-hours on Ultra-Low perfect for power outages and other emergencies. Power bank acts as an external battery allowing you to charge many of your everyday devices phones, tablets, etc.. Dual-power feature ensures you can always have back-up power for your flashlight. Powerful magnet integrated into flashlight for hands-free use. Robust clip to attach to clothing. Professional-Grade Quality: Lightweight, rugged aluminum casing for long-lasting durability, water and dust-proof IP67 rating to protect the flashlight through the toughest conditions, and impact resistance survives over 200 drops at 2m. Our Lifetime Craftsmanship Warranty is one of the best flashlight warranties on the market. Color: Orange
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb T3 Xenon/Krypt 60W (0624500)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 40K (S28787)
- ILC Replacement for Eiko Tt42/65 replacement light bulb lamp (TT42/65 EIKO)
- ILC Replacement for Sylvania Led18par38/dim/830/fl40 replacement light bulb lamp (LED18PAR38/DIM/830/FL40 SYLVANIA)
- NEBO LED Rechargeable 12,000 Lumen Flashlight and Power Bank (NEB-FLT-1043)
- BETA Rechargeable Inspection Lamp with ultra-high brightness LEDs, Lithium polymer battery, 320 Lumens (018380111)
- OLIGHT Marauder 2 14000 Lumen Long Throw Rechargeable Flashlight (6972378121615)
- NEBO Rechargeable 780-Lumen LED Spotlight Flashlight with 3/4 Mile Beam (NEB-SPT-1000)
- NEBO Best Rechargeable LED Flashlight and Work Light (NEB-WLT-0003)
- KODIAK Tactical Flashlight with Magnetic Charging, Rechargeable, 2000 Lumens (K-2KMAGFL-6/12)
- KODIAK Tactical Flashlight with Magnetic Charging, Rechargeable, 1000 Lumens (K-1KMAGFL-6/12)
- Observer Tools Rechargeable Flashlights