Shop All Electrical Enclosures
Oberon
WIRELESS LAN ENCLOSURE, COMPACT, OUTDOOR, NEMA 4, LIGHT GREY
Mfr # 1020-00
Zoro # G0618065
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 4
- Color Grey
- Type Wireless
- Door Style Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # 1020-00
- Zoro # G0618065
- Country of Origin Unknown
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4 |
Color | Grey |
Type | Wireless |
Door Style | Solid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST (FD2HW)
- GARDNER BENDER Assorted Cable Ties PK 650 (65001)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081006)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S1208055WW)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100804CH)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A606CHNFSS)
- ABTECH Enclosure, 6 in H, 4 in D (SX66-BCDGP)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 6 in H, 6 in W, 4 in D, NEMA 1, Carbon Steel (SC060604)
- WIEGMANN Fiberglass Enclosure, 48.33 in H, 36 in W, 13-1/2 in D, NEAM 4X; 12, Hinged (HW-N4X483612CHWWW)
- Oberon Electrical Enclosures