Shop All Arc Flash Hoods
Oberon
TCG75 Series Ultralight AF Hood with Hard Cap
Mfr # TCG75-C
Zoro # G900783017
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Arc Rating (ATPV) 76 cal/cm2
- Arc Flash PPE Category 4
- Material 100% Aramid
- Accessories Oberon Hard Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG75-C
- Zoro # G900783017
- UPC # 731406504815
- Country of Origin United States
- Category Arc Flash Hoods
Details
Color | Black |
Arc Rating (ATPV) | 76 cal/cm2 |
Arc Flash PPE Category | 4 |
Material | 100% Aramid |
Accessories | Oberon Hard Cap |
Configuration | Hood |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Audible Alarm, 24V (10701070)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Snap Hooks (019-5052)
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG (3512-CA)
- TEMPSHIELD CRYO-APRON(R) 24" X 36" (CA36)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size L (TCG75B-L+HVSL)
- OBERON TCG75 PPE4+ Set: Hood/CT/BIB Size 4XL (TCG75B-4XL)
- OBERON LNS4™ Series Arc Flash Hood & Coverall Suit Set XL (LNS4A-XL)
- OBERON Hood Ventilation System, Blue, Black (HVS-4B-PM)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size XL (TCG75B-XL+HVSL)
- OBERON TCG75 Series Ultralight Hood w/Hard Cap, Ventilation Sys. & LED Lamp (TCG75-C+HVSL)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H3P-GPGY)
- Oberon Arc Flash and Flame Resistant Clothing