Shop All Flame Resistant & Arc Flash Jackets & Coats
Oberon
TCG75 Series Ultralight AF Hip Length Coat - Size XL
Mfr # TCG75-CT-XL
Zoro # G800783025
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Arc Flash PPE Category 4
- ATPV Rating 76 cal/cm2
- Material 100% Aramid
- Configuration Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG75-CT-XL
- Zoro # G800783025
- UPC # 731406504792
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | X-Large |
Details
Color | Black |
Arc Flash PPE Category | 4 |
ATPV Rating | 76 cal/cm2 |
Material | 100% Aramid |
Configuration | Coat |
Arc Rating (ATPV) | 76 cal/cm2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Glove, Acrylic, XL, PR (4NMK6)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 100 PK, Clear (BL-KCFS-MS-PEEL-CLDG-01)
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - X-Large (12 pair) (48-73-7023B)
- TRI STAR Cut-Resistant Sleeve, Cut Level A8, 18" L (TSG-298)
- OBERON TCG75 Series Ultralight AF Hip Length Coat - Size 4XL (TCG75-CT-4XL)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, 2XL (ZFA106-2XL)
- OBERON TCG40™ Series Ultralight Arc Flash Coats 3XL (TCG40-CT-3XL)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, XL (ZFA106-XL)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, L (ZFA106-L)
- OBERON TCG40™ Series Ultralight Arc Flash Coats 2XL (TCG40-CT-2XL)
- WELDAS Alliance COOL FR Jacket, Style: 9oz Cotton FR w/30inch Leather sleeves, Medium, Navy blue (33-8060M)
- Oberon Flame Resistant & Arc Flash Jackets & Coats