Shop All Insulating Gloves
Oberon
TCG75 Series Ultralight AF Gloves - Size XL
Mfr # TCG75-GLOVE-XL
Zoro # G600783027
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Large
- Material 100% Aramid
- ATPV Rating 76 cal/cm2
- Color Black
- Arc Rating (ATPV) 76 cal/cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG75-GLOVE-XL
- Zoro # G600783027
- UPC # 731406507069
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Size | X-Large |
Glove Size | XL |
Details
Material | 100% Aramid |
ATPV Rating | 76 cal/cm2 |
Color | Black |
Arc Rating (ATPV) | 76 cal/cm2 |
Arc Flash PPE Category | 4 |
Configuration | Arc Flash Gloves |
Glove Materials | 100% Aramid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Eye Protection Sign With Graphic (C751PB)
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 7242-4-PK (7242-4-PK)
- ENPAC Drain Seal, 18in.L, 18in.W, Red, Urethane (4318-SP)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Width: 3 in (65967)
- OBERON TCG75 Series Ultralight AF Gloves - Size LGE (TCG75-GLOVE-LGE)
- OBERON TCG75 Series Ultralight AF Gloves - Size REG (TCG75-GLOVE-REG)
- OBERON Rubber Electrical Glove Leather Protectors, Size 9 (LP-GA-10-9)
- OBERON Rubber Electrical Gloves, Size 9 (RG-B-C0-R11-9)
- OBERON Rubber Electrical Gloves, Size 10 (RG-B-C1-R14-10)
- OBERON Rubber Electrical Gloves, Size 10 (RG-B-C0-R11-10)
- BOSCH Hybrid High Voltage Safety Gloves - - Large (3991-12)
- Oberon Insulating Gloves