Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
TCG75 Series Ultralight AF Bib-Overall - Size XL
Mfr # TCG75-BIB-XL
Zoro # G900783024
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 4
- Color Black
- Material 100% Aramid
- Configuration Bib
- Arc Rating (ATPV) 76 cal/cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG75-BIB-XL
- Zoro # G900783024
- UPC # 731406504808
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | X-Large |
Details
Arc Flash PPE Category | 4 |
Color | Black |
Material | 100% Aramid |
Configuration | Bib |
Arc Rating (ATPV) | 76 cal/cm2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, M, 40 PK, Black (HM2021831002-BK-M)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3BA51)
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Operating Permit On File In Maintenance Office Sign, Landscape (OS-NS-A-710-L-17026)
- HONEYWELL SAFETY PRODUCTS Eyesaline 4 oz. Sterile Eyewash (32-000452-0000)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 4XL (TCG75-BIB-4XL)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 3XL (TCG75-BIB-3XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-3XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-M)
- OBERON CAT4™ Series Arc Flash Bib Overalls LG (CAT4-BIB-L)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- Oberon Workwear and Protective Clothing