Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
TCG75 Series Ultralight AF Bib-Overall - Size 3XL
Mfr # TCG75-BIB-3XL
Zoro # G000783047
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 4
- Color Black
- Material 100% Aramid
- Configuration Bib
- Arc Rating (ATPV) 76 cal/cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG75-BIB-3XL
- Zoro # G000783047
- UPC # 731406507113
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3X-Large |
Details
Arc Flash PPE Category | 4 |
Color | Black |
Material | 100% Aramid |
Configuration | Bib |
Arc Rating (ATPV) | 76 cal/cm2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Blue/White, PK350 (TC-90002)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC/UBK)
- BRADY Number Label, 1, 3/4in.Hx21/32in.W, Vinyl (9712-1)
- 3M Safety Glasses, Clear Uncoated (78371-11228)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size XL (TCG75-BIB-XL)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 4XL (TCG75-BIB-4XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-5XL)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- DUPONT FR Treated Coverall, Att Hood/Boot, PK25 (TM122SBU6X002500)
- Oberon Workwear and Protective Clothing