Shop All Arc Flash Hoods
Oberon
TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 2XL
Mfr # TCG75B-2XL+HVSL
Zoro # G500783042
product price: $2,974.99
/ea
Free Shipping & Returns
$2,974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 4
- Color Black
- Material 100% Aramid
- Arc Rating 76 cal/cm2
- Configuration Hood/Coat/Bib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG75B-2XL+HVSL
- Zoro # G500783042
- UPC # 731406513374
- Country of Origin United States
- Category Arc Flash Hoods
Dimensions
Size | 2X-Large |
Details
Arc Flash PPE Category | 4 |
Color | Black |
Material | 100% Aramid |
Arc Rating | 76 cal/cm2 |
Configuration | Hood/Coat/Bib |
Accessories | Ventilation System & LED Lamp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Defender Foldable Safety Earmuffs, 26dB NRR, ANSI S3.19 & CE EN352-1 Protection Rated, Black/Gray (2336)
- WELLS LAMONT HydraHyde Men's Winter Work Gloves Blue XL 1 pk, 72PK (575XL)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10900075)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1424-RA_10X7 (U4-1424-RA_10X7)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 4XL (TCG75B-4XL+HVSL)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size XL (TCG75B-XL+HVSL)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 3XL (TCG75B-3XL+HVSL)
- OBERON TCG75 PPE4+ Set: Hood/CT/BIB Size 4XL (TCG75B-4XL)
- OBERON TCG75 Series Ultralight Hood w/Hard Cap, Ventilation Sys. & LED Lamp (TCG75-C+HVSL)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H-GPGY)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40RG-PP)
- Oberon Workwear and Protective Clothing