Shop All Faceshields and Visors
Oberon
TCG65™ Series Ultralight Arc Flash Hood Replacement Windows
Mfr # TCG65AFH
Zoro # G0408499
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Polycarbonate
- For Use With Oberon TCG65™ Series Hood
- Standards NFPA 70E; CSA Z462; ASTM F2178; ANSI/ISEA Z87.1; ANSI/ISEA 125
- Features Face shield Conveniently and Easily Snaps into an Oberon TCG65™ Series Hood; Scratch Resistant Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # TCG65AFH
- Zoro # G0408499
- UPC # 731406468285
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15" |
Details
Item | Flash Hood Replacement Window |
Color | Grey |
Material | Polycarbonate |
For Use With | Oberon TCG65™ Series Hood |
Standards | NFPA 70E; CSA Z462; ASTM F2178; ANSI/ISEA Z87.1; ANSI/ISEA 125 |
Features | Face shield Conveniently and Easily Snaps into an Oberon TCG65™ Series Hood; Scratch Resistant Coating |
Description
Elect Flash Repl Tcg Windo,Arc65G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6500 (HSNLB6500)
- DIXON Mill Hose, Uncoupled, 2", 50ft., 1-Jacket (M20-50UC)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 2X-Large, Lime, Class 2 (A520C-2 2XL)
- OPTIC MAX Light Blue Safety Glasses, Full Polycarbonate Lens (100LB)
- OBERON Faceshield Adapter Kit (SF1230)
- OBERON Faceshield Visor, Polycarb, Clr, 8x14in (028AFH+BOX)
- OBERON Double Crown Didymium FaceShield (2091)
- OBERON TCG12™ Series Arc Flash Face Shield w/Adapter (21AGR12-A3+500)
- OBERON Chemical Resist Shield, Ratchet (128R)
- OBERON FF 8x14 Heat Reflective Faceshield (4025)
- ERB SAFETY E17 Headgear Attachment for Cap Style Hard Hats (15182)
- Oberon Faceshields and Visors