Shop All Flame Resistant & Arc Flash Overalls & Coveralls
This Product is Discontinued
Oberon
TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set (Discontinued)
Mfr # TCG5B-XL
Zoro # G8092920
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Aramid
- Fits Chest Size 44 in to 46 in
- Fabric Weight 12 lb
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG5B-XL
- Zoro # G8092920
- UPC # 731406462795
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Chest Size | 44 in to 46 in |
Fits Waist Size | 38 in to 40 in |
Minimum Chest Size | 44 in |
Maximum Waist Size | 40 in |
Minimum Waist Size | 38 in |
Tag Size | 40 x 30 |
Maximum Chest Size | 46 in |
Details
Item | Arc Flash Clothing Kit |
Color | Black |
Material | Aramid |
Fabric Weight | 12 lb |
Inseam | 30 in |
ATPV Rating | 76 cal/sq cm |
Arc Flash PPE Category | 4 |
Features | Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant, Made From a Durable and Lightweight Aramid Fabric |
Standards | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E |
Includes | Bib Overalls, Coat, Hood |
Includes Hood | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 76 cal/sq cm |
Garment Material Trade Name | Aramid |
Description
Arc Flash Clothing Kit, Black, Size XL, Fits Chest Size 44 in to 46 in, Fits Waist Size 38 in to 40 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Includes Bib Overalls, Coat, Hood, Fabric Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.