Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set
Mfr # TCG5B-2XL
Zoro # G8092345
product price: $2,330.99
/ea
Free Shipping & Returns
$2,330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Chest Size 48 in to 50 in
- Fits Waist Size 42 in to 44 in
- Includes Bib Overalls, Coat, Hood
- Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oberon
- MFR # TCG5B-2XL
- Zoro # G8092345
- UPC # 731406462801
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 48 in to 50 in |
Fits Waist Size | 42 in to 44 in |
Size | 2XL |
Minimum Chest Size | 48 in |
Tag Size | 44 x 30 |
Maximum Chest Size | 50 in |
Minimum Waist Size | 42 in |
Maximum Waist Size | 44 in |
Details
Item | Arc Flash Clothing Kit |
Includes | Bib Overalls, Coat, Hood |
Standards | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E |
Color | Black |
ATPV Rating | 76 cal/sq cm |
Material | Aramid |
Inseam | 30 in |
Fabric Weight | 12 lb |
Arc Flash PPE Category | 4 |
Features | Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant, Made From a Durable and Lightweight Aramid Fabric |
Garment Material Trade Name | Aramid |
Hood/Face Shield Maximum Arc Flash Protection | 76 cal/sq cm |
Includes Hood | Yes |
Description
Arc Flash Clothing Kit, Black, Size 2XL, Fits Chest Size 48 in to 50 in, Fits Waist Size 42 in to 44 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Includes Bib Overalls, Coat, Hood, Fabric Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Spill Diaper - 4.7' x 3' x 1.2" (0275)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 105, 2E Width (584072BLK105)
- JOHNSON LEVEL & TOOL 1,000' x 3" Yellow "Caution" Tape, 1 Roll (3324)
- SAFETYPOSTER.COM Safety Poster, The Handy Location Isnt, EN (P4642)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 3XL (TCG75-BIB-3XL)
- OBERON TCG40™ Series Ultralight Arc Flash Bib Overalls L (TCG40-BIB-L)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 4XL (TCG75-BIB-4XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, S (605-IND-N- S)
- Oberon Arc Flash and Flame Resistant Clothing