Shop All Flame Resistant Hoods
Oberon
TCG40™ Series Ultralight Arc Flash Hood & Hard Cap
Mfr # TCG40-CC
Zoro # G0415550
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size One Size
- Hood Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oberon
- MFR # TCG40-CC
- Zoro # G0415550
- UPC # 731406463365
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | One Size |
Details
Item | Tcg40 Ppe4 Hood,Csa Hard Cap |
Color | Black |
Hood Type | Standard |
Description
Color Black, Hood Type Standard, Tcg40 Ppe4 Hood,Csa Hard Cap, Size One Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A4, L (60589)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Please Place Dirty Dishes Here Sign, Landscape (OS-NS-A-1824-L-17552)
- GLOWEAR BY ERGODYNE Orange L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- BDG NBR Coated 21 ga. HPPE, Large (99-1-9560-9)
- OBERON Adapter Set For Slotted Hard Cap (SF3000)
- OBERON Arc Flash Cooling Vest Replacement Packs (Single Pack) (CV-PACK-EACH)
- OBERON LAN4™ Series Arc Flash Hood (LAN4-A5)
- OBERON Ratchet Adjustment Headgear Only (HF909)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- OBERON TCG40™ Series Ultralight Arc Flash Hood & Hard Cap (TCG40-C)
- HOT RODS FR Liner, Gold, Cotton, Universal (RG200)
- Oberon Flame Resistant Hoods